604.1300.984
Bernstein Safety Switches, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

604.1300.984

Bernstein Safety Switches, D Series
In stock
Item Number
604.1300.984
MFG Item Number
6041300984
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, D Series
Item #
604.1300.984
Limit Switch, Without Actuator

D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6041300984
Item Number 604.1300.984
Manufacturer Bernstein
Product Series D
Family Series Bernstein Safety Switches, D Series
Solenoid Interlocking No
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Operating Voltage 240 VAC
Auxiliary Release No
Adjustable Actuator Head No
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved