604.2268.184
Bernstein Safety Switches, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

604.2268.184

Bernstein Safety Switches, D Series
In stock
Item Number
604.2268.184
MFG Item Number
6042268184
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, D Series
Item #
604.2268.184
Limit Switch, Roller / Plunger

D Series Information

Specifications

Specifications
Manufacturer Part Number 6042268184
Item Number 604.2268.184
Manufacturer Bernstein
Product Series D
Family Series Bernstein Safety Switches, D Series
Solenoid Interlocking No
Switch Contacts 2NO/2NC
Thermal Current Rating 16 A
Operating Voltage 240 VAC
Auxiliary Release No
Adjustable Actuator Head No
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved