604.2903.068
Bernstein Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

604.2903.068

Bernstein Safety Switches
In stock
Item Number
604.2903.068
MFG Item Number
6042903068
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
604.2903.068
Limit Switch, Plunger Actuator, 3NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6042903068
Item Number 604.2903.068
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Solenoid Interlocking No
Switch Contacts 3NO
Thermal Current Rating 10 A
Operating Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved