604.2906.114
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

604.2906.114

Bernstein Limit Switches
In stock
Item Number
604.2906.114
MFG Item Number
6042906114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
604.2906.114
LIMIT SWITCH D-A3Z STW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6042906114
Item Number 604.2906.114
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Push Bolt
Contacts 3NC
Contact Rating (250 VAC) 16 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved