606.1500.559
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.1500.559

Bernstein Switches
In stock
Item Number
606.1500.559
MFG Item Number
6061500559
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.1500.559
SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6061500559
Item Number 606.1500.559
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NC/2NO
Max Current 10 A
Operating Voltage 240 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Net Weight 1.72 lbs
Gross Weight 1.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved