606.1500.567
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606.1500.567

Bernstein Switches
In stock
Item Number
606.1500.567
MFG Item Number
6061500567
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
606.1500.567
Foot Switch, 1 Pedal, 1NC/2NO,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6061500567
Item Number 606.1500.567
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NC/2NO
Max Current 10 A
Operating Voltage 250 VAC
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved