608.1100.274
Bernstein Limit Switches, ENK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608.1100.274

Bernstein Limit Switches, ENK Series
In stock
Item Number
608.1100.274
MFG Item Number
6081100274
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, ENK Series
Item #
608.1100.274
Limit Switch, Without Actuator

ENK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6081100274
Item Number 608.1100.274
Manufacturer Bernstein
Product Series ENK
Family Series Bernstein Limit Switches, ENK Series
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved