608.1171.325
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608.1171.325

Bernstein Limit Switches
In stock
Item Number
608.1171.325
MFG Item Number
6081171325
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, Series
Item #
608.1171.325
LIMIT SWITCH, PLASTIC BODY ENK-SU1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6081171325
Item Number 608.1171.325
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved