608.3000.228
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608.3000.228

Bernstein Limit Switches
In stock
Item Number
608.3000.228
MFG Item Number
6083000228
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
608.3000.228
Limit Switch, IN65.SU1Z DGHK,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6083000228
Item Number 608.3000.228
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 1NO/1NC
Direction of Operation CW
Contact Rating (250 VAC) 5 A
Connection Type Screw Terminals
Hazardous Location Rated No
Housing Material Thermoplastic
Indicator No
IEC Protection Rating IP66, IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved