608.3000.301
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608.3000.301

Bernstein Limit Switches
In stock
Item Number
608.3000.301
MFG Item Number
6083000301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
608.3000.301
Limit Switch, IN65-SE2 AHSGU RO50,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6083000301
Item Number 608.3000.301
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Lever
Contacts 2NC
Contact Rating (250 VAC) 5 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved