610.6201.155
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

610.6201.155

Bernstein Limit Switches
In stock
Item Number
610.6201.155
MFG Item Number
6106201155
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
610.6201.155
LIMIT SWITCH C74-EB-U2Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6106201155
Item Number 610.6201.155
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 2NO/2NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP00
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved