614.2200.765
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

614.2200.765

Bernstein Limit Switches
In stock
Item Number
614.2200.765
MFG Item Number
6142200765
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
614.2200.765
Limit Switch, Slotted Lever

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6142200765
Item Number 614.2200.765
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Lever
Contacts 2NO/2NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.855 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved