616.1000.626
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.1000.626

Bernstein Switches
In stock
Item Number
616.1000.626
MFG Item Number
6161000626
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.1000.626
Foot Switch, 1 Pedal, 1NC/1NO, Snap

Series Information

Specifications

Specifications
Manufacturer Part Number 6161000626
Item Number 616.1000.626
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 3NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 3.45 lbs
Gross Weight 3.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved