616.1000.728
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.1000.728

Bernstein Switches
In stock
Item Number
616.1000.728
MFG Item Number
6161000728
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.1000.728
Foot Switch, 0-10VDC+(1)PNP Output,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6161000728
Item Number 616.1000.728
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 2.995 lbs
Gross Weight 3.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved