616.1700.483
Bernstein Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

616.1700.483

Bernstein Switches
In stock
Item Number
616.1700.483
MFG Item Number
6161700483
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
616.1700.483
Foot Switch, 1 Pedal, 2NC/2NO, Slow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6161700483
Item Number 616.1700.483
Manufacturer Bernstein
Family Series Bernstein Switches
Number of Pedals 1
Contacts 2NC/2NO
Terminal Type Screw Type
Conduit Fitting M20
IP Rating IP65
Guarded No
Net Weight 3.16 lbs
Gross Weight 3.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved