618.1124.235
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

618.1124.235

Bernstein Limit Switches
In stock
Item Number
618.1124.235
MFG Item Number
6181124235
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, Series
Item #
618.1124.235
LIMIT SWITCH, PLASTIC BODY ENK-U1Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6181124235
Item Number 618.1124.235
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.325 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved