618.1185.209
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

618.1185.209

Bernstein Limit Switches
In stock
Item Number
618.1185.209
MFG Item Number
6181185209
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, Series
Item #
618.1185.209
Limit Switch, Roller / Lever

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6181185209
Item Number 618.1185.209
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.515 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved