650.2940.001
Bernstein Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

650.2940.001

Bernstein Inductive Proximity
In stock
Item Number
650.2940.001
MFG Item Number
6502940001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
650.2940.001
INDUCTIVE SENSOR KIB-M18PS/005-KLSDV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6502940001
Item Number 650.2940.001
Manufacturer Bernstein
Family Series Bernstein Inductive Proximity
Shielding Unshielded
Power Type DC
Range 5 mm
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-60 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.165 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved