650.7921.004
Bernstein Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

650.7921.004

Bernstein Sensors
In stock
Item Number
650.7921.004
MFG Item Number
6507921004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
650.7921.004
CAPACITIVE SENSOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6507921004
Item Number 650.7921.004
Manufacturer Bernstein
Family Series Bernstein Sensors
Diameter 18 mm
Number of Wires 3-Wire
Voltage (DC) 10-60 VDC
Operating Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 20 mm
Connection Type Wire Leads
Output Circuit NO
Status Indicator No
Net Weight 0.075 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved