693.2906.004
Bernstein Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

693.2906.004

Bernstein Inductive Proximity
In stock
Item Number
693.2906.004
MFG Item Number
6932906004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
693.2906.004
INDUCTIVE SENSOR KIN-M18PS/008-KLS12

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6932906004
Item Number 693.2906.004
Manufacturer Bernstein
Family Series Bernstein Inductive Proximity
Shielding Unshielded
Power Type DC
Range 8 mm
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-36 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.08 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved