011-190-0007
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-190-0007

Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
In stock
Item Number
011-190-0007
MFG Item Number
011-190-0007
This item cannot be canceled or returned
011-190-0007 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 100 Series PMDC Series
Item #
011-190-0007
Gearmotor, 1/20HP, 269RPM, 90V

100 Series PMDC Series Information

  • Needle Output Bearing
  • Face or Optional Footplate Mounting
  • Class F Insulation
The 100 Series offers a wide speed range and many voltage options in an ultra‑compact package. THE PMDC Gearbox offers 1st stage helical steel, all other stages heat treated powdered metal spur gearing. The 100 Series has precision machined die cast aluminum housing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-190-0007
Item Number 011-190-0007
Manufacturer Bison Gear & Engineering
Product Series 100 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
Output Speed 269 RPM
Ratio 6.7:1
Nominal Ratio (:1) 7
Nominal Torque 11 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/20 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.62 A
Enclosure Type Totally Enclosed Non-Ventilated
Net Weight 6.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved