The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-190-5049
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-5049
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearmotors, 100 Series PMDC Series
Gearmotor, 1/20HP, 36RPM, 12V
100 Series PMDC Series Information
Needle Output Bearing Face or Optional Footplate Mounting Class F Insulation The 100 Series offers a wide speed range and many voltage options in an ultra‑compact package. THE PMDC Gearbox offers 1st stage helical steel, all other stages heat treated powdered metal spur gearing. The 100 Series has precision machined die cast aluminum housing.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
011-190-5049
Item Number
011-190-5049
Manufacturer
Bison Gear & Engineering
Product Series
100 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
Output Speed
36 RPM
Ratio
49:1
Nominal Ratio (:1)
49
Nominal Torque
74 in-lbs
Output Style
Parallel Shaft
Mounting
Standard
Horsepower
1/20 hp
Voltage (DC)
12 VDC
Nominal Voltage
12 VDC
Current Rating
4.73 A
Enclosure Type
Totally Enclosed Non-Ventilated
Net Weight
8 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved