011-336-1091
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-336-1091

Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
In stock
Item Number
011-336-1091
MFG Item Number
011-336-1091
This item cannot be canceled or returned
011-336-1091 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 336 Series PMDC Series
Item #
011-336-1091
Gearmotor, 1/20HP, 20RPM, 90V

336 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 300 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-336-1091
Item Number 011-336-1091
Manufacturer Bison Gear & Engineering
Product Series 336 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
Output Speed 20 RPM, 29 RPM
Ratio 90.9:1
Nominal Ratio (:1) 91
Nominal Torque 140 in-lbs
Output Style Parallel Shaft
Mounting Face
Horsepower 1/20 hp
Voltage (DC) 130 VDC, 90 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 0.6 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved