011-348-3060
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-348-3060

Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
In stock
Item Number
011-348-3060
MFG Item Number
011-348-3060
This item cannot be canceled or returned
011-348-3060 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 348 Series PMDC Series
Item #
011-348-3060
Gearmotor, 1/6HP, 30RPM, 12V

348 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 350 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-348-3060
Item Number 011-348-3060
Manufacturer Bison Gear & Engineering
Product Series 348 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Output Speed 30 RPM
Ratio 58.3:1
Nominal Ratio (:1) 58
Nominal Torque 285 in-lbs
Output Style Parallel Shaft
Mounting Face
Horsepower 1/6 hp
Voltage (DC) 12 VDC
Nominal Voltage 12 VDC
Current Rating 13.98 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved