The store will not work correctly when cookies are disabled.
011-348-4030
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
MFG Item Number
011-348-4030
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearmotors, 348 Series PMDC Series
Gearmotor, 1/4HP, 64RPM, 90V
348 Series PMDC Series Information
- AGMA Class 9 Heat Treated Steel
- Precision Machined Die Cast Aluminum
- For up to 350 in‑lbs
- Face or Base Mount
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
011-348-4030 |
Item Number |
011-348-4030 |
Manufacturer |
Bison Gear & Engineering |
Product Series |
348 Series PMDC |
Family Series |
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series |
Output Speed |
64 RPM, 92 RPM |
Ratio |
28.1:1 |
Nominal Ratio (:1) |
28 |
Nominal Torque |
235 in-lbs |
Output Style |
Parallel Shaft |
Mounting |
Face |
Horsepower |
1/4 hp |
Voltage (DC) |
130 VDC, 90 VDC |
Nominal Voltage |
125 VDC, 90 VDC |
Current Rating |
2.51 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Bearing Type |
Ball |
Net Weight |
16.73 lbs |
Gross Weight |
19.375 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved