The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-483-4018
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
MFG Item Number
011-483-4018
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearmotors, 483 Series PMDC Series
Gearmotor, 1/4HP, 90RPM, 90V
483 Series PMDC Series Information
Lifetime Oil Bath, Sealed and Gasketed Needle and Thrust Ball, Ball Bearing Outboard Hardened Steel Shafts The 483 Series is designed to replace motor‑speed reducer combinations, Series 480 parallel shaft gearmotors are more economical and occupy less space. The gearmotors have AGMA class 9 heat treated steel 1st‑stage helical, balance spur steel, and precision machined die cast aluminum.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
011-483-4018
Item Number
011-483-4018
Manufacturer
Bison Gear & Engineering
Product Series
483 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Output Speed
91 RPM
Ratio
19.3:1
Nominal Ratio (:1)
19
Nominal Torque
152 in-lbs
Output Style
Parallel Shaft
Mounting
Footplate
Horsepower
1/4 hp
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
2.7 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
33.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved