011-562-0043
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-562-0043

Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
In stock
Item Number
011-562-0043
MFG Item Number
011-562-0043
011-562-0043 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 562 Series PMDC Series
Item #
011-562-0043
Gearmotor, 1/20HP, 42RPM, 90V

562 Series PMDC Series Information

  • Grease Lubrication
  • Ball and Needle Bearings
  • Shaft Mount, Base Mount, or Face Mount
The 562 Series offers versatility and flexibility in a small package while delivering high torques. The 562 has ratios available from 27.9 to 1397 in 3 or 4 stages of gearing. In addition, the 562 can be shaft mounted utilizing the hollow output shaft which can reduce overall cost by eliminating couplings.

Specifications

Specifications
Manufacturer Part Number 011-562-0043
Item Number 011-562-0043
Manufacturer Bison Gear & Engineering
Product Series 562 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Output Speed 42 RPM, 60 RPM
Ratio 43:1
Nominal Ratio (:1) 43
Nominal Torque 66 in-lbs
Output Style Offset Shaft
Mounting Face
Horsepower 1/20 hp
Voltage (DC) 130 VDC, 90 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 0.72 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved