011-562-0151
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-562-0151

Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
In stock
Item Number
011-562-0151
MFG Item Number
011-562-0151
011-562-0151 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 562 Series PMDC Series
Item #
011-562-0151
Gearmotor, 1/20HP, 12RPM, 90V

562 Series PMDC Series Information

  • Grease Lubrication
  • Ball and Needle Bearings
  • Shaft Mount, Base Mount, or Face Mount
The 562 Series offers versatility and flexibility in a small package while delivering high torques. The 562 has ratios available from 27.9 to 1397 in 3 or 4 stages of gearing. In addition, the 562 can be shaft mounted utilizing the hollow output shaft which can reduce overall cost by eliminating couplings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-562-0151
Item Number 011-562-0151
Manufacturer Bison Gear & Engineering
Product Series 562 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Output Speed 12 RPM, 17 RPM
Ratio 150.8:1
Nominal Ratio (:1) 151
Nominal Torque 232 in-lbs
Output Style Offset Shaft
Mounting Face
Horsepower 1/20 hp
Voltage (DC) 130 VDC, 90 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 0.72 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved