014-482-4064
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

014-482-4064

Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
In stock
Item Number
014-482-4064
MFG Item Number
014-482-4064
014-482-4064 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 482 Series Split Phase Series
Item #
014-482-4064
Gearmotor, 1/4HP, 27RPM, 115V

482 Series Split Phase Series Information

  • Split Phase Motor
  • TEFC Enclosure
  • Die Cast Aluminum Housing
The 482 Split Phase Series heavy duty gearmotors produce close to 1,200 in‑lbs. of output torque, unusual in a very compact fractional horsepower, parallel shaft gearmotor.

Videos

Specifications

Specifications
Manufacturer Part Number 014-482-4064
Item Number 014-482-4064
Manufacturer Bison Gear & Engineering
Product Series 482 Series Split Phase
Family Series Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
Output Speed 27 RPM
Ratio 64:1
Nominal Ratio (:1) 64
Nominal Torque 500 in-lbs
Output Style Parallel Shaft
Mounting Footplate
Horsepower 1/4 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.97 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 26.73 lbs
Gross Weight 29.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved