The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-200-8100
Bison Gear & Engineering Gearmotors, 200 Series PSC Series
MFG Item Number
016-200-8100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearmotors, 200 Series PSC Series
Gearmotor, 1/15HP, 15RPM, 115/230V
200 Series PSC Series Information
Needle with Thrust Ball Bearing Permanent Split Capacitor, Split Phase and 3 Phase Reversible Motor Hardened Steel Shafts For up to 385 in‑lbs, the 200 Series is unmatched in voltage and speed options. The gearmotors have hardened steel, AGMA Class 9. 1st‑stage helical metal, balance spur metal gearing, and precision machined die cast aluminum housing.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
016-200-8100
Item Number
016-200-8100
Manufacturer
Bison Gear & Engineering
Product Series
200 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 200 Series PSC Series
Output Speed
15 RPM
Ratio
108:1
Nominal Ratio (:1)
108
Nominal Torque
202 in-lbs
Output Style
Parallel Shaft
Mounting
Face
Horsepower
1/15 hp
Phase
1
Voltage (AC)
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
0.63 A, 1.2 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
11.395 lbs
Gross Weight
12.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved