021-756-4413
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

021-756-4413

Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
In stock
Item Number
021-756-4413
MFG Item Number
021-756-4413
This item cannot be canceled or returned
021-756-4413 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 756 Series PMDC Series
Item #
021-756-4413
Gearmotor, 1/4HP, 135RPM, 90V

756 Series PMDC Series Information

  • Ball Bearings
  • Totally Enclosed Non‑Ventilated Enclosure
  • Hardened Steel Shafts
The 756 Series PMDC line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 021-756-4413
Item Number 021-756-4413
Manufacturer Bison Gear & Engineering
Product Series 756 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
Output Speed 135 RPM
Ratio 13:1
Nominal Ratio (:1) 13
Nominal Torque 70 in-lbs
Output Style Hollow Shaft
Mounting Face
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.33 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved