021-756-4530
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

021-756-4530

Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
In stock
Item Number
021-756-4530
MFG Item Number
021-756-4530
This item cannot be canceled or returned
021-756-4530 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 756 Series PMDC Series
Item #
021-756-4530
Gearmotor, 1/4HP, 60RPM, 90V

756 Series PMDC Series Information

  • Ball Bearings
  • Totally Enclosed Non‑Ventilated Enclosure
  • Hardened Steel Shafts
The 756 Series PMDC line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 021-756-4530
Item Number 021-756-4530
Manufacturer Bison Gear & Engineering
Product Series 756 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
Output Speed 60 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 120 in-lbs
Output Style Right Hand Shaft
Mounting Footplate
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.33 A
Enclosure Type Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 19.75 lbs
Gross Weight 19.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved