026-746-6060
Bison Gear & Engineering Gearmotors, 746 Series PSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

026-746-6060

Bison Gear & Engineering Gearmotors, 746 Series PSC Series
In stock
Item Number
026-746-6060
MFG Item Number
026-746-6060
026-746-6060 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 746 Series PSC Series
Item #
026-746-6060
Gearmotor, 1/15HP, 27RPM, 115/230V

746 Series PSC Series Information

  • 115/230 Voltage
  • Continuous Duty Cycle
  • IP43 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 026-746-6060
Item Number 026-746-6060
Manufacturer Bison Gear & Engineering
Product Series 746 Series PSC
Family Series Bison Gear & Engineering Gearmotors, 746 Series PSC Series
Output Speed 23 RPM, 27 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 75 in-lbs
Output Style Right Hand Shaft
Mounting Footplate
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Net Weight 8.885 lbs
Gross Weight 10.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved