026-756-4420
Bison Gear & Engineering Gearmotors, 756 Series PSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

026-756-4420

Bison Gear & Engineering Gearmotors, 756 Series PSC Series
In stock
Item Number
026-756-4420
MFG Item Number
026-756-4420
This item cannot be canceled or returned
026-756-4420 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 756 Series PSC Series
Item #
026-756-4420
Gearmotor, 1/4HP, 80RPM, 115/230V

756 Series PSC Series Information

  • Ball Bearings
  • Totally Enclosed Fan Cooled Enclosure
  • Hardened Steel Shafts
The 756 Series line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 026-756-4420
Item Number 026-756-4420
Manufacturer Bison Gear & Engineering
Product Series 756 Series PSC
Family Series Bison Gear & Engineering Gearmotors, 756 Series PSC Series
Output Speed 80 RPM
Ratio 21:1
Nominal Ratio (:1) 21
Nominal Torque 108 in-lbs
Output Style Hollow Shaft
Mounting Face
Horsepower 1/4 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 1.32 A, 2.4 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 15.57 lbs
Gross Weight 16.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved