026-756-4430
Bison Gear & Engineering Gearmotors, 756 Series PSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

026-756-4430

Bison Gear & Engineering Gearmotors, 756 Series PSC Series
In stock
Item Number
026-756-4430
MFG Item Number
026-756-4430
This item cannot be canceled or returned
026-756-4430 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 756 Series PSC Series
Item #
026-756-4430
Gearmotor, 1/4HP, 55RPM, 115/230V

756 Series PSC Series Information

  • Ball Bearings
  • Totally Enclosed Fan Cooled Enclosure
  • Hardened Steel Shafts
The 756 Series line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 026-756-4430
Item Number 026-756-4430
Manufacturer Bison Gear & Engineering
Product Series 756 Series PSC
Family Series Bison Gear & Engineering Gearmotors, 756 Series PSC Series
Output Speed 55 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 130 in-lbs
Output Style Hollow Shaft
Mounting Face
Horsepower 1/4 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 1.32 A, 2.4 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 15.535 lbs
Gross Weight 18.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved