027-756-4420
Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

027-756-4420

Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series
In stock
Item Number
027-756-4420
MFG Item Number
027-756-4420
027-756-4420 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 750 Series 3PH Inverter Duty Series
Item #
027-756-4420
Gearmotor, 1/4HP, 80RPM, 230V

750 Series 3PH Inverter Duty Series Information


Specifications

Specifications
Manufacturer Part Number 027-756-4420
Item Number 027-756-4420
Manufacturer Bison Gear & Engineering
Product Series 750 Series 3PH Inverter Duty
Family Series Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series
Output Speed 80 RPM
Ratio 21:1
Nominal Ratio (:1) 21
Nominal Torque 108 in-lbs
Output Style Hollow Shaft
Mounting Face
Horsepower 1/4 hp
Phase 3
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.75 A
Enclosure Type Totally Enclosed Fan Cooled
Bearing Type Ball
Approvals cUL, UL
Comments Speed and Torque representative of operation @ 60 Hz, see documentation for more detail
Net Weight 16.005 lbs
Gross Weight 18.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved