051-203-5035
Bison Gear & Engineering Motors, 32 Frame PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

051-203-5035

Bison Gear & Engineering Motors, 32 Frame PMDC Series
In stock
Item Number
051-203-5035
MFG Item Number
051-203-5035
This item cannot be canceled or returned
051-203-5035 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 32 Frame PMDC Series
Item #
051-203-5035
Motor, PMDC, 32 FRAME, 90VDC

32 Frame PMDC Series Information

  • Motors are Available in 12, 24, 90, or 180 Volts
  • Power Range from 1/18~1/3 HP
  • Double Shielded Ball Bearings
  • Base and Face Mount Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 051-203-5035
Item Number 051-203-5035
Manufacturer Bison Gear & Engineering
Product Series 32 Frame PMDC
Family Series Bison Gear & Engineering Motors, 32 Frame PMDC Series
Horsepower 1/8 hp
Power Rating (kW) 0.115 kW
Base RPM 1,800 RPM
Armature Voltage 90 V
Armature Current 1.28 A
Mounting Type Face
RoHS Yes
Net Weight 0 lbs
Gross Weight 9.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved