051-206-4005
Bison Gear & Engineering Motors, 26 Frame PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

051-206-4005

Bison Gear & Engineering Motors, 26 Frame PMDC Series
In stock
Item Number
051-206-4005
MFG Item Number
051-206-4005
This item cannot be canceled or returned
051-206-4005 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 26 Frame PMDC Series
Item #
051-206-4005
Motor, PMDC, 26 FRAME, 12/24VDC

26 Frame PMDC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 051-206-4005
Item Number 051-206-4005
Manufacturer Bison Gear & Engineering
Product Series 26 Frame PMDC
Family Series Bison Gear & Engineering Motors, 26 Frame PMDC Series
Horsepower 1/18 hp
Power Rating (kW) 0.063 kW
Base RPM 1,870 RPM
Max RPM 4,246 RPM
Armature Voltage 12 V, 24 V
Armature Current 2.61 A
Mounting Type Face
RoHS Yes
Comments 1/44 HP, 1/18 HP
Net Weight 0 lbs
Gross Weight 3.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved