051-206-5015
Bison Gear & Engineering Motors, 26 Frame PMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

051-206-5015

Bison Gear & Engineering Motors, 26 Frame PMDC Series
In stock
Item Number
051-206-5015
MFG Item Number
051-206-5015
051-206-5015 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, 26 Frame PMDC Series
Item #
051-206-5015
Motor, PMDC, 26 FRAME, 90VDC

26 Frame PMDC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 051-206-5015
Item Number 051-206-5015
Manufacturer Bison Gear & Engineering
Product Series 26 Frame PMDC
Family Series Bison Gear & Engineering Motors, 26 Frame PMDC Series
Horsepower 1/27 hp
Power Rating (kW) 0.046 kW
Base RPM 1,810 RPM
Armature Voltage 90 V
Armature Current 0.46 A
Mounting Type Face
RoHS Yes
Net Weight 4.475 lbs
Gross Weight 4.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved