060-385-1030
Bison Gear & Engineering Gearboxes, 385 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

060-385-1030

Bison Gear & Engineering Gearboxes, 385 Series
In stock
Item Number
060-385-1030
MFG Item Number
060-385-1030
Series
This item cannot be canceled or returned
060-385-1030 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, 385 Series
Item #
060-385-1030
Gear Reducer, 29.8:1 Ratio, NEMA 34

385 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 060-385-1030
Item Number 060-385-1030
Manufacturer Bison Gear & Engineering
Product Series 385
Family Series Bison Gear & Engineering Gearboxes, 385 Series
Gearbox Type Helical Inline
Ratio 29.83:1
Nominal Torque (in-lbs) 300 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Steel
Motor Frame Size NEMA 34
Max OverHung Load (OHL) 250
Output Shaft Diameter 0.62 "
Input Bore Size 0.5 "
Comments 3600 Max Input RPM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved