DNC24-10
Block Power Supplies, DNC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNC24-10

Block Power Supplies, DNC Series
In stock
Item Number
DNC24-10
MFG Item Number
DNC 24-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, DNC Series
Item #
DNC24-10
DC Power Supply Rw 1.9pct.

DNC Series Information

  • Unsusceptible to Voltage Surges or Transients
  • High Overload Capacity
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DNC 24-10
Item Number DNC24-10
Manufacturer Block
Product Series DNC
Family Series Block Power Supplies, DNC Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC, 480 VAC
Input Voltage (AC) 219 VAC, 230 VAC, 241 VAC, 380 VAC, 400 VAC, 420 VAC
Input Frequency 50-60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting Panel
Enclosure No
Encapsulated No
Input Volts-Autoranging No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Approvals cURus, EAC
Net Weight 9.4788 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved