LR348-3/200
Block Line Reactors, LR3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR348-3/200

Block Line Reactors, LR3 Series
In stock
Item Number
LR348-3/200
MFG Item Number
LR348-3/200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, LR3 Series
Item #
LR348-3/200
Line-Reactor 3pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LR348-3/200
Item Number LR348-3/200
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Phase 3
Enclosed Unit No
Current Rating 200 A
Inductance 0.00011 H
Watt Loss 226.05 W
HP @ 480 VAC 150 hp
Impedance @ 480 VAC 3 %
Terminals Screw Terminal
Mounting Surface
Approvals cULus, cURus
Net Weight 65.87 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved