LR348-5/8
Block Line Reactors, LR3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR348-5/8

Block Line Reactors, LR3 Series
In stock
Item Number
LR348-5/8
MFG Item Number
LR348-5/8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, LR3 Series
Item #
LR348-5/8
Line-Reactor 5pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LR348-5/8
Item Number LR348-5/8
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Phase 3
Enclosed Unit No
Current Rating 8 A
Inductance 0.0046 H
Watt Loss 27.72 W
HP @ 480 VAC 5 hp
Impedance @ 480 VAC 5 %
Terminals Terminal Block
Mounting Surface
Approvals cULus, cURus
Net Weight 4.56 lbs
Gross Weight 5.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved