LR360-3/800
Block Line Reactors, LR3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR360-3/800

Block Line Reactors, LR3 Series
In stock
Item Number
LR360-3/800
MFG Item Number
LR360-3/800
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, LR3 Series
Item #
LR360-3/800
Line Reactor 3pct. Z

LR3 Series Information


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number LR360-3/800
Item Number LR360-3/800
Manufacturer Block
Product Series LR3
Family Series Block Line Reactors, LR3 Series
Phase 3
Enclosed Unit No
Current Rating 800 A
Inductance 0.000037 H
HP @ 600 VAC 800-900 hp
Impedance @ 600 VAC 3 %
Terminals Screw Terminal
Mounting Surface
Approvals cULus, cURus
Net Weight 256.53 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved