PC-0124-050-0
Block Power Supplies, PC 1AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC-0124-050-0

Block Power Supplies, PC 1AC Series
In stock
Item Number
PC-0124-050-0
MFG Item Number
PC-0124-050-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PC 1AC Series
Item #
PC-0124-050-0
PC-1AC/24DC-5

PC 1AC Series Information

  • Stabilized and Adjustable Output Voltage
  • Fast Tripping of Conventional Circuit Breakers
  • Robust DIN Rail Mounting

Power Compact combines the basic functionality of an economic switched mode power supply with key additional features to ensure high system availability. A powerful and flexible option that's still light and compact. Our real all‑rounders, these power supply units are suitable for a highly diverse range of applicationsin solar, measurement and control technology and they really come into their own in industrial and building automation. The devices cover the average power requirement from 120 W to 480 W. Versions with 12 V, 24 V, and 48 V are available, which allow a range of applications. A version with 5 A rated current is available for a single or two‑phase supply from 180 V to 550 V. The output voltage can be set easily using the rotary potentiometer on the front of the housing. The robust DIN rail fastening method and push‑in connection terminals enable fast and secure mounting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC-0124-050-0
Item Number PC-0124-050-0
Manufacturer Block
Product Series PC 1AC
Family Series Block Power Supplies, PC 1AC Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 44-66 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 23-28.5 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 89 %
Approvals cULus, cURus, GL
Net Weight 1.275 lbs
Gross Weight 1.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved