0088
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0088

Bodine Gearmotors
In stock
Item Number
0088
MFG Item Number
BE-0088
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0088
Right Angle DC Gearmotor, .06 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0088
Item Number 0088
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 63 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 19 in-lbs
Output Style Right Hand Shaft
Horsepower 1/17 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.5256 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved