0163
Bodine Gearmotors, 24A-Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0163

Bodine Gearmotors, 24A-Z Series
In stock
Item Number
0163
MFG Item Number
BE-0163
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-Z Series
Item #
0163
Parallel Shaft DC Gearmotor, .06 HP,

24A-Z Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0163
Item Number 0163
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Output Speed 14 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/17 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.4963 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved