0189
Bodine Gearmotors, 24A-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0189

Bodine Gearmotors, 24A-D Series
In stock
Item Number
0189
MFG Item Number
BE-0189
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-D Series
Item #
0189
Parallel Shaft DC Gearmotor, .06 HP,

24A-D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0189
Item Number 0189
Manufacturer Bodine
Product Series 24A-D
Family Series Bodine Gearmotors, 24A-D Series
Output Speed 83 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 29 in-lbs
Output Style Parallel Shaft
Horsepower 1/17 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 5.745 lbs
Gross Weight 5.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved