0191
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0191

Bodine Gearmotors
In stock
Item Number
0191
MFG Item Number
BE-0191
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0191
Parallel Shaft DC Gearmotor, .03 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0191
Item Number 0191
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 417 RPM
Ratio 6:1
Nominal Ratio (:1) 6
Nominal Torque 3 in-lbs
Output Style Parallel Shaft
Horsepower 1/29 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 0.3969 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved