0449
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0449

Bodine Gearmotors
In stock
Item Number
0449
MFG Item Number
BE-0449
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0449
Parallel Shaft AC Gearmotor, .07 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0449
Item Number 0449
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 9.4 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved